Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx1", 0.0625"T, Gray

  • Mfr # PS-PVC2-37

  • Zoro # G4374389


product price: $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-37
Zoro #
G4374389
UPC #
193005016715
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.062 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.0625 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Length
12 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Water Absorption
0.2 %
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Machinability
100 %
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.003/-0.006 in
Impact Strength
1.0 ft-lb/in
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Good
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Hardness
Rockwell R110
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Backing Type
No Backing
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,100 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D
Weight
0.04 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
110 HRR
Metal Detectable
Not Metal Detectable

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.