Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx1", 0.125"T, Gray

  • Mfr # PS-PVC2-58

  • Zoro # G4372900


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-58
Zoro #
G4372900
UPC #
193005016746
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.125 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in
Nominal Size
1 in W x 12 in L
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Tensile Strength
7,250 psi
UV Resistant
No
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Hardness
Rockwell R110
Friction Rating
Not Slippery
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Water Absorption Rating
Good
Maximum Temperature
140 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Machinability
100 %
Friction Coefficient
0.6
Impact Strength Rating
Poor
Impact Strength
1.0 ft-lb/in
Plastic Thickness Tolerance
+0.003/-0.01 in
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Plastic Clarity
Opaque
Backing Type
No Backing
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Weight
0.08 lb

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.