Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx1", 0.25"T, Gray

  • Mfr # PS-PVC2-79

  • Zoro # G4375980


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PVC2-79
Zoro #
G4375980
UPC #
193005016784
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.250 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Length
12 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Durometer
Rockwell R110
Temperature Range
-20 Degrees to 140 Degrees F
Friction Coefficient
0.6
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
Impact Strength
1.0 ft-lb/in
Plastic Clarity
Opaque
Water Absorption
0.2 %
Water Absorption Rating
Good
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.02 in
Impact Strength Rating
Poor
UV Resistant
No
Machinability
100 %
Plastic Hardness
Rockwell R110
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Backing Type
No Backing
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
Weight
0.15 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.