Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx1.5", 0.25"T, Gray

  • Mfr # PS-PVC2-82

  • Zoro # G4379115


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-82
Zoro #
G4379115
UPC #
193005017071
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length
12 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R110
Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Water Absorption Rating
Good
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Wear Factor
Fair
Machinability
100 %
Water Absorption
0.2 %
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength
1.0 ft-lb/in
Temperature Range
-20 Degrees to 140 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R110
UV Resistant
No
Backing Type
No Backing
Dielectric Strength
20 kV/mm
Flexural Modulus
3,100 MPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
80 Shore D
Weight
0.23 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Rockwell Hardness
110 HRR

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.