Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx1.5", 0.75"T, Gray

  • Mfr # PS-PVC2-121

  • Zoro # G4382037


product price: $10.35
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-121
Zoro #
G4382037
UPC #
193005017095
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.750 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length
12 in
Plastic Thickness
0.75 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Durometer
Rockwell R110
Temp. Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Maximum Temperature
140 Degrees F
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Impact Strength
1.0 ft-lb/in
UV Resistant
No
Friction Coefficient
0.6
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Hardness
Rockwell R110
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Flexural Modulus
3,100 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Shore Hardness
80 Shore D
Weight
0.69 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Rockwell Hardness
110 HRR
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.