Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx0.5", 0.5"T, Gray

  • Mfr # PS-PVC2-95

  • Zoro # G4372386


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-95
Zoro #
G4372386
UPC #
193005016364
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Nominal Size
1/2 in W x 24 in L
Plastic Width
0.5 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
Machinability
100 %
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Plastic Hardness
Rockwell R110
UV Resistant
No
Friction Coefficient
0.6
Plastic Thickness Tolerance
+0.013/-0.041 in
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Backing Type
No Backing
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.31 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.