Shop ZORO SELECT

PVC Bar, 2ftx1", 0.0625"T, Gray

  • Mfr # PS-PVC2-38
  • Zoro # G4376446

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-PVC2-38
Zoro #
G4376446
UPC #
193005016821
Country of Origin
China
Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Machinability
100 %
Friction Coefficient
0.6
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Hardness
Rockwell R110
Plastic Hardness Rating
Hard
Impact Strength
1.0 ft-lb/in
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
Plastic Thickness Tolerance
+0.003/-0.006 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Water Absorption
0.2 %
UV Resistant
No
Backing Type
No Backing
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Flexural Modulus
3,100 MPa
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Shore Hardness
80 Shore D
Weight
0.07 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
110 HRR
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Dimensions

Length
2 ft
Width
1 in
Thickness
0.062 in
Plastic Thickness
0.0625 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.