Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx1.5", 0.5"T, Gray

  • Mfr # PS-PVC2-104

  • Zoro # G4380768


product price: $12.65
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-104
Zoro #
G4380768
UPC #
193005017224
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Plastic Hardness
Rockwell R110
Wear Factor
Fair
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.6
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Impact Strength
1.0 ft-lb/in
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Backing Type
No Backing
Rockwell Hardness
110 HRR
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Flexural Modulus
3,100 MPa
Shore Hardness
80 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
Weight
0.92 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.