Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx1.5", 1"T, Gray

  • Mfr # PS-PVC2-137

  • Zoro # G4381739


product price: $19.29
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-137
Zoro #
G4381739
UPC #
193005017248
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
1.000 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Durometer
Rockwell R110
Friction Coefficient
0.6
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Impact Strength
1.0 ft-lb/in
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Machinability
100 %
UV Resistant
No
Maximum Temperature
140 Degrees F
Plastic Hardness
Rockwell R110
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.2 %
Plastic Thickness Tolerance
+0.049/-0.041 in
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Rockwell Hardness
110 HRR
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
3,100 MPa
Weight
1.84 lb
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.