PVC Bar, 4ftx1", 0.75"T, Gray
Mfr # PS-PVC2-120
Zoro # G4381748
product price: $21.55
/eaKey Features
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-PVC2-120
Zoro #
G4381748
UPC #
193005017026
Country of Origin
China
Dimensions
Length
4 ft
Width
1 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Plastic Length
4 ft
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Description
PVC Bar, PVC Type 2, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.