Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 4ftx1.5", 0.125"T, Gray

  • Mfr # BULK-PS-PVC-125

  • Zoro # G9146074


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Length
4 ft
Color
Gray
Material
PVC Type 1
Temp. Range
5 Degrees to 140 Degrees F
Durometer
Rockwell R115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-125
Zoro #
G9146074
UPC #
193005326807
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Thickness
0.125 in
Plastic Length
4 ft
Nominal Size
1 1/2 in W x 48 in L

Details

Color
Gray
Material
PVC Type 1
Item
PVC Bar
Temp. Range
5 Degrees to 140 Degrees F
Durometer
Rockwell R115
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Tensile Strength
7,200 psi
Water Absorption
0.2 %
Friction Coefficient
0.6
Machinability
100 %
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.003/-0.01 in
Shape
Rectangular
Friction Rating
Not Slippery
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
14 kV/mm
Backing Type
No Backing
Weight
0.5 lb

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.