Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 4ftx4", 1"T, Gray

  • Mfr # PS-PVC2-147

  • Zoro # G4387880


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PVC2-147
Zoro #
G4387880
UPC #
193005018344
Country of Origin
China

Dimensions

Length
4 ft
Width
4 in
Thickness
1.000 in
Plastic Thickness
1 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Wear Factor
Fair
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R110
Friction Coefficient
0.6
Plastic Thickness Tolerance
+0.049/-0.041 in
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
3,100 MPa
Metal Detectable
Not Metal Detectable
Weight
9.79 lb
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRR
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.