Zoro Homepage

PVC, Bath Drain, Waste and Overflow Shoe

  • Mfr # 35239

  • Zoro # G4869833


product price: $7.49
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
304 Stainless Steel
Color - Drains
White
Connection - Drains
Slip
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35239
Zoro #
G4869833
UPC #
091712352396
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Size
Tubular outlet: 1-1/2"dia.; Coarse Thread: 1-1/2"dia.; Fine Thread: 1-3/8"dia.
Thread Size
1-1/2"-11.5
Length In.
Coarse Thread: 11-1/2"; Fine Thread: 16"
Fits Pipe Size
1 1/2 in

Details

Item
Waste and Overflow Shoe
Material of Construction - Drains
304 Stainless Steel
Color - Drains
White
Connection - Drains
Slip
Material of Construction
PVC
Type
Bath Drain
Grid Material
Stainless Steel
Drain Material
304 Stainless Steel
Color
White
Connection Type
Slip
Ligature Resistant
No
Material
Plastic
Product Type
Waste and Overflow Shoe

Description

Waste and Overflow Shoe, Product Type Waste and Overflow Shoe, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Thread Size 1-1/2 In.-11.5, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.