Zoro Homepage

PVC Coating Thinner, Clear, 1 gal

  • Mfr # 3ZDV4

  • Zoro # G4954862


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Color
Clear
Container Size
1 gal
VOC Content
VOC Free
For Use With
Acrylic, Ferrous And Non-Ferrous Metals, Phenolic Plastics, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZDV4
Zoro #
G4954862
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
PVC Maintenance Coating Thinner
Color
Clear
VOC Content
VOC Free
For Use With
Acrylic, Ferrous And Non-Ferrous Metals, Phenolic Plastics, Vinyl
Dry Time
24 hr
Coverage
300 sq ft
Application Temperature
70 Degrees F
Application Method
Brush, Dip, Spray
VOC Compliant
Yes
Application
Fill Cracks, Holes, Seams and Leaks, Provide A Protective Coating Against Abrasion or Damage
Flammability
Flammable
VOC Content Weight Percentage
68 %
Dry Time to Recoat
1 hr
Base Type
Solvent
Features
Ease Of Use
Odorless
No
Use Location
Exterior, Interior
Remover Type
Coating Thinner
Container Type
Can
For Use On
Acrylic, Ferrous and Non-Ferrous Metals, Phenolic Plastics, Vinyl
Sub-Category
General Purpose Paint Thinners
Product Form
Liquid
Coverage Area
300 sq ft/gal
Contains
Cyclohexnone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone
Materials Removed
PVC Coating

Description

PVC Maintenance Coating Thinner, Materials Removed PVC Coating, Remover Type Coating Thinner, Contains Cyclohexnone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Base Type Solvent, Product Form Liquid, Container Size 1 gal, For Use On Acrylic, Ferrous and Non-Ferrous Metals, Phenolic Plastics, Vinyl, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 68 Percent, Container Type Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.