Zoro Homepage

PVC Rod, 0.8125"Dia, 6ftL, Dark Gray

  • Mfr # BULK-PR-PVC-211

  • Zoro # G516327476


product price: $26.49
/ea

Key Features

Plastic Density
0.051 lb/cu in
Standards
UL 94 HB
Friction Coefficient
0.6
Shape
Rod
Material
PVC Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-211
Zoro #
G516327476
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
13/16 in
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
6 ft

Details

Plastic Density
0.051 lb/cu in
Standards
UL 94 HB
Friction Coefficient
0.6
Item
PVC Rod
Shape
Rod
Material
PVC Type 1
Color
Dark Gray
Water Absorption
0.2 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Dielectric Strength
14 kV/mm
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
7,200 psi
Wear Rate
Not Rated
Flexural Modulus
478,624 psi
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
Weight
7.023 lb
Machinability
100 %
Maximum Temperature
140 Degrees F
Impact Strength
1 ft-lb/in
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

PVC Rod, PVC Type 1, Plastic Length 6 ft, Plastic Diameter 13/16 in, Dark Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.