Zoro Homepage

PVC Rod, 1.9375"Dia, 6ftL, Dark Gray

  • Mfr # BULK-PR-PVC-223

  • Zoro # G716327511


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Color
Dark Gray
Water Absorption
0.2 %
Standards
UL 94 HB
Friction Coefficient
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-223
Zoro #
G716327511
UPC #
-
Country of Origin
China

Dimensions

Plastic Length
6 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter
1 15/16 in

Details

Plastic Clarity
Opaque
Color
Dark Gray
Water Absorption
0.2 %
Item
PVC Rod
Standards
UL 94 HB
Friction Coefficient
0.6
Material
PVC Type 1
Plastic Density
0.051 lb/cu in
Shape
Rod
UV-Resistant
Not UV-Resistant
Machinability
100 %
Weight
43.848 lb
Dielectric Strength
14 kV/mm
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Impact Strength
1 ft-lb/in
Light Transmission
Not Rated
Flexural Modulus
478,624 psi
Tensile Strength
7,200 psi
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant

Description

PVC Rod, PVC Type 1, Plastic Length 6 ft, Plastic Diameter 1 15/16 in, Dark Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.