Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Rod, 1"Dia, 1ftL, Dark Gray

  • Mfr # BULK-PR-PVC-216

  • Zoro # G916327533


product price: $11.69
/ea

Key Features

Color
Dark Gray
Water Absorption
0.2 %
Plastic Clarity
Opaque
Shape
Rod
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-216
Zoro #
G916327533
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Color
Dark Gray
Water Absorption
0.2 %
Plastic Clarity
Opaque
Shape
Rod
Standards
UL 94 HB
Item
PVC Rod
Material
PVC Type 1
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.6
Machinability
100 %
Weight
1.829 lb
Flexural Modulus
478,624 psi
Static-Resistant
Not Static-Resistant
Maximum Temperature
140 Degrees F
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Wear Rate
Not Rated
Dielectric Strength
14 kV/mm
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
1 ft-lb/in
Minimum Temperature
-20 Degrees F
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Shore Hardness
88 Shore D
Tensile Strength
7,200 psi

Description

PVC Rod, PVC Type 1, Plastic Length 12 in, Plastic Diameter 1 in, Dark Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.