Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Sandy, Palm, 4 Abrasion Level, Black, M 1 PR

  • Mfr # 48UP92

  • Zoro # G315562511


product price: $3.69
/pr

Key Features

Glove Size
M
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP92
Zoro #
G315562511
UPC #
190735891827
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Cuff Style
Knit
Insulated
No
Thumb Style
Coated
ANSI/ISEA Puncture Level
1
Glove Materials
Nylon
Latex-Free
No
Brand and Series
Condor
Knit Material
Nylon
ANSI/ISEA Cut Level - 2011
1

Description

Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.