Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 1ft, 0.5" InDia, 1" OutDia

  • Mfr # BULK-PT-PVC-20

  • Zoro # G1938442


product price: $19.65
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-20
Zoro #
G1938442
UPC #
193005441166
Country of Origin
China

Dimensions

Length
1 ft
Inside Dia.
1/2 in
Outside Dia.
1 in
Wall Thickness
0.25 in
Inside Diameter
1/2 in
Inside Diameter Tolerance
+0.021/-0.004 in
Outside Diameter
1 in
Outside Diameter Tolerance
+0.033/-0.017 in
Plastic Length Tolerance
-1.000 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Impact Strength (Lbs.)
1
Min. Temp. (F)
-20
Tensile Strength (PSI)
7200
Max. Temp. (F)
140
Type
Standard
Wall Thickness Tolerance
Not Rated
UV Resistant
No
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Tensile Strength
7,200 psi
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Friction Rating
Not Slippery
Machinability
Not Rated
Impact Strength
1.0 ft-lb/in
Impact Strength Rating
Poor
Water Absorption
0.2 %
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
115 HRR
Shore Hardness
90 Shore D
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 1/2 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.