Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 1ft, 0.625" InW

  • Mfr # BULK-RPT-PVC-12

  • Zoro # G1939206


product price: $4.29
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-12
Zoro #
G1939206
UPC #
193005442590
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.06 in
Outside Height
3/4 in
Inside Width
5/8 in
Inside Height
5/8 in
Plastic Width
3/4 in x 3/4 in
Outside Width
3/4 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
7200
Standards
UL 94 HB
Type
Standard
Max. Temp. (F)
140
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Wall Thickness Tolerance
Not Rated
Plastic Hardness Rating
Hard
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
UV Resistant
No
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Tensile Strength
7,200 psi
Plastic Clarity
Opaque
Friction Coefficient
0.6
Impact Strength Rating
Poor
Impact Strength
1.0 ft-lb/in
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Maximum Temperature
140 Degrees F
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
90 Shore D
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.