Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 1ft, 0.625" InW

  • Mfr # BULK-RPT-PVC-22

  • Zoro # G1937718


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-22
Zoro #
G1937718
UPC #
193005448622
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.12 in
Plastic Width
7/8 in x 7/8 in
Outside Height
7/8 in
Inside Width
5/8 in
Outside Width
7/8 in
Inside Height
5/8 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Tensile Strength (PSI)
7200
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
140
Type
Standard
Standards
UL 94 HB
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Tensile Strength
7,200 psi
UV Resistant
No
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.2 %
Machinability
Not Rated
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
UV-Resistant
Not UV-Resistant
Shore Hardness
90 Shore D
Rockwell Hardness
115 HRR
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.