Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 1ft, 1.21875" InW

  • Mfr # BULK-RPT-PVC-15

  • Zoro # G1939991


product price: $6.69
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-15
Zoro #
G1939991
UPC #
193005442620
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.08 in
Plastic Width
1 3/8 in x 1 3/8 in
Outside Width
1 3/8 in
Inside Height
1 7/32 in
Outside Height
1 3/8 in
Inside Width
1 7/32 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Tensile Strength (PSI)
7200
Max. Temp. (F)
140
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Standards
UL 94 HB
Wall Thickness Tolerance
Not Rated
Impact Strength Rating
Poor
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Machinability
Not Rated
UV Resistant
No
Impact Strength
1.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Plastic Clarity
Opaque
Tensile Strength
7,200 psi
Wear Factor
Fair
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Water Absorption
0.2 %
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Shore Hardness
90 Shore D

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.