Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 1ft, 2.5625" InW

  • Mfr # BULK-RPT-PVC-18

  • Zoro # G1939136


product price: $10.15
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-18
Zoro #
G1939136
UPC #
193005444044
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.1 in
Inside Width
2 9/16 in
Plastic Width
1 3/8 in x 2 3/4 in
Outside Height
1 3/8 in
Outside Width
2 3/4 in
Inside Height
1 3/16 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Max. Temp. (F)
140
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Wall Thickness Tolerance
Not Rated
Type
Standard
Tensile Strength (PSI)
7200
Water Absorption
0.2 %
Tensile Strength
7,200 psi
Impact Strength Rating
Poor
Friction Coefficient
0.6
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Density
0.051 lb/cu in
Impact Strength
1.0 ft-lb/in
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Water Absorption Rating
Good
Shore Hardness
90 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Rectangle, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.