Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 2ft, 1.21875" InW

  • Mfr # BULK-RPT-PVC-26

  • Zoro # G1939276


product price: $11.49
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-26
Zoro #
G1939276
UPC #
193005448660
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.08 in
Inside Height
1 7/32 in
Plastic Width
1 3/8 in x 1 3/8 in
Inside Width
1 7/32 in
Outside Height
1 3/8 in
Outside Width
1 3/8 in
Plastic Length
24 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Impact Strength (Lbs.)
1
Min. Temp. (F)
-20
Tensile Strength (PSI)
7200
Type
Standard
Wall Thickness Tolerance
Not Rated
Standards
UL 94 HB
Tensile Strength
7,200 psi
Plastic Clarity
Opaque
Friction Coefficient
0.6
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Water Absorption
0.2 %
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Impact Strength
1.0 ft-lb/in
Plastic Hardness
Rockwell R115
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
UV-Resistant
Not UV-Resistant
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.