Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 2ft, 1.84375" InW

  • Mfr # BULK-RPT-PVC-25

  • Zoro # G1937322


product price: $10.59
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-25
Zoro #
G1937322
UPC #
193005448653
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.08 in
Inside Width
1 27/32 in
Inside Height
27/32 in
Outside Width
2 in
Plastic Width
1 in x 2 in
Outside Height
1 in
Plastic Length
24 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Max. Temp. (F)
140
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
7200
Impact Strength (Lbs.)
1
Type
Standard
Min. Temp. (F)
-20
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Impact Strength
1.0 ft-lb/in
Friction Rating
Not Slippery
Tensile Strength
7,200 psi
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Water Absorption
0.2 %
UV Resistant
No
Shore Hardness
90 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Flexural Modulus
Not Rated
Wear Rate
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Rectangle, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.