Zoro Homepage

PVC Tube, 3ft, 0.25" InDia, 0.75" OutDia

  • Mfr # BULK-PT-PVC-10

  • Zoro # G1936178


product price: $27.35
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-10
Zoro #
G1936178
UPC #
193005324018
Country of Origin
China

Dimensions

Length
3 ft
Inside Dia.
1/4 in
Wall Thickness
0.25 in
Outside Dia.
3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1/4 in
Outside Diameter
3/4 in
Inside Diameter Tolerance
+0.014/-0.002 in
Outside Diameter Tolerance
+0.027/-0.011 in
Plastic Length
3 ft

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/4 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.