Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 3ft, 0.5" InDia, 1" OutDia

  • Mfr # BULK-PT-PVC-18

  • Zoro # G1934909


product price: $39.35
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-18
Zoro #
G1934909
UPC #
193005324223
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
0.25 in
Outside Dia.
1 in
Inside Dia.
1/2 in
Outside Diameter Tolerance
+0.033/-0.017 in
Outside Diameter
1 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.021/-0.004 in
Inside Diameter
1/2 in
Plastic Length
3 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
1
Standards
UL 94 HB
Min. Temp. (F)
-20
Wall Thickness Tolerance
Not Rated
Type
Standard
Tensile Strength (PSI)
7200
Max. Temp. (F)
140
Wear Factor
Fair
Impact Strength Rating
Poor
Friction Coefficient
0.6
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.2 %
Plastic Hardness
Rockwell R115
Maximum Temperature
140 Degrees F
Machinability
Not Rated
Friction Rating
Not Slippery
Impact Strength
1.0 ft-lb/in
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Tensile Strength
7,200 psi
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
90 Shore D
Rockwell Hardness
115 HRR
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 1/2 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.