Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 3ft, 0.625" InW

  • Mfr # BULK-RPT-PVC-34

  • Zoro # G1938549


product price: $10.45
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-34
Zoro #
G1938549
UPC #
193005448745
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
0.06 in
Inside Width
5/8 in
Outside Height
3/4 in
Plastic Width
3/4 in x 3/4 in
Inside Height
5/8 in
Outside Width
3/4 in
Plastic Length
3 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Type
Standard
Standards
UL 94 HB
Tensile Strength (PSI)
7200
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Wall Thickness Tolerance
Not Rated
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Plastic Clarity
Opaque
Wear Factor
Fair
Plastic Hardness Rating
Hard
Tensile Strength
7,200 psi
Impact Strength
1.0 ft-lb/in
Friction Rating
Not Slippery
Water Absorption
0.2 %
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
90 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
Wear Rate
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.