Zoro Homepage

PVC Tube, 3ft, 1.21875" InW

  • Mfr # BULK-RPT-PVC-37

  • Zoro # G1938862


product price: $16.29
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-37
Zoro #
G1938862
UPC #
193005448776
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
0.08 in
Plastic Width
1 3/8 in x 1 3/8 in
Inside Width
1 7/32 in
Outside Height
1 3/8 in
Inside Height
1 7/32 in
Outside Width
1 3/8 in
Plastic Length
3 ft

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.