Zoro Homepage

PVC Tube, 6ft, 0.84375" InW

  • Mfr # BULK-RPT-PVC-2

  • Zoro # G1939328


product price: $29.15
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PVC-2
Zoro #
G1939328
UPC #
193005450977
Country of Origin
China

Dimensions

Length
6 ft
Wall Thickness
0.08 in
Outside Height
1 in
Inside Height
27/32 in
Inside Width
27/32 in
Outside Width
1 in
Plastic Width
1 in x 1 in
Plastic Length
6 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
1
Tensile Strength (PSI)
7200
Standards
UL 94 HB
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
140
Type
Standard
Min. Temp. (F)
-20
Water Absorption
0.2 %
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption Rating
Good
Impact Strength
1.0 ft-lb/in
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Tensile Strength
7,200 psi
Plastic Clarity
Opaque
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Shore Hardness
90 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Gray, Plastic Clarity Opaque, Shape Square, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.