Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tube, 6ft, 1" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PVC-29

  • Zoro # G1936686


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-29
Zoro #
G1936686
UPC #
193005146245
Country of Origin
China

Dimensions

Length
6 ft
Outside Dia.
1-1/2 in
Inside Dia.
1 in
Wall Thickness
0.25 in
Inside Diameter Tolerance
+0.039/-0.011 in
Outside Diameter
1 1/2 in
Inside Diameter
1 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.05/-0.025 in
Plastic Length
6 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
1
Type
Standard
Tensile Strength (PSI)
7200
Min. Temp. (F)
-20
Standards
UL 94 HB
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
140
Water Absorption
0.2 %
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength
1.0 ft-lb/in
Wear Factor
Fair
Tensile Strength
7,200 psi
Maximum Temperature
140 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
90 Shore D
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.