PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 5 Ft. L

  • Mfr # ZUSA-HT-1814

  • Zoro # G4424526


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Tube Material
PVC
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Max. Pressure
20 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-1814
Zoro #
G4424526
UPC #
193005147754
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
5 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Overall Length
5 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Temp. Range
-50 Degrees F to 150 Degrees F
Standards
3-A, FDA
Material
PVC
Color
Yellow
Application
Beverage, Food, Fuels, Water
Durometer
55A
Maximum Operating Temperature
150 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Fitting Compatibility
Barbed
Does Not Contain
DEHP, Phthalates
System of Measurement
Inch
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 55
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
20 psi
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Clarity
Opaque
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/4 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.