Shop ZORO SELECT

PVC Type 1 Plastic Sheet 36" L x 24" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-51
  • Zoro # G7843821

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2 in
Plastic Width
24"
Plastic Length
36"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PVC-51
Zoro #
G7843821
UPC #
193005887308
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
24"
Plastic Length
36"
Width
24"
Width Tolerance
(-0.25" - +0.25")
Length
24"
Thickness
1/2"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Thickness Tolerance
(-0.028" - +0")
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Material
PVC
Water Absorption Rating
Good
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Impact Strength Rating
Poor
Backing Type
Plain
Friction Rating
Not Slippery
Shape
Sheet
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.