PVC Type 1 Plastic Sheet 48" L x 32" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-382
  • Zoro # G7851031
product price: 
$
94.39
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4 in
Plastic Width
32"
Plastic Length
48"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PVC-382
Zoro #
G7851031
UPC #
193005887117
Country of Origin
China

Dimensions

Plastic Thickness
1/4 in
Plastic Width
32"
Plastic Length
48"
Width
32"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0.014" - +0")
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Water Absorption
0.002
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R115
Shape
Sheet
Friction Coefficient
0.6
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption Rating
Good

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.