Shop ZORO SELECT

PVC Type 1 Plastic Sheet 6" L x 6" W x 1" Thick

  • Mfr # BULK-PS-PVC-108
  • Zoro # G7851275

product price: 
$
15.69
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-108
Zoro #
G7851275
UPC #
193005910136
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0.016" - +0.024")
Material
PVC
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Friction Coefficient
0.6
Backing Type
Plain
Shape
Sheet
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Water Absorption
0.002
Plastic Thickness Tolerance
+0.049/-0.041 in
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Machinability
100%
Dielectric Strength
14 kV/mm
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Weight
1.87 lb
Product Type
Plastic Sheet
Flexural Modulus
3,300 MPa
Rockwell Hardness
115 HRR
Maximum Temperature
140 Degrees F
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
25%
Wear Rate
Not Rated
Color
Gray
Minimum Temperature
-20 Degrees F
Shore Hardness
85 Shore D

Dimensions

Plastic Thickness
1 in
Plastic Width
6"
Plastic Length
6"
Width
6"
Thickness
1"
Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.