Shop ZORO SELECT
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PVC Type 1 Plastic Sheet 72" L x 48" W x 3/16" Thick
- Mfr # BULK-PS-PVC-414
- Zoro # G7844801
product price:Â
$
176.99
/ea
Key Features
Plastic Material
PVC Type 1
Plastic Thickness
3/16 in
Plastic Width
48"
Plastic Length
72"
Plastic Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PVC-414
- Zoro #
- G7844801
- UPC #
- 193005886967
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- PVC Type 1
- Plastic Color
- Gray
- Operating Temp. Range
- -20 Degrees to 140 Degrees F
- Standards
- UL 94 HB
- Material
- PVC
- Tensile Strength
- 7,200 psi
- Thickness Tolerance
- (-0" - +0.014")
- Impact Strength
- 1.0 ft. - lbs./in.
- Plastic Density
- 0.051 lbs / cu. in.
- Grade
- Standard
- Friction Rating
- Not Slippery
- Plastic Hardness
- Rockwell R115
- Friction Coefficient
- 0.6
- Backing Type
- Plain
- Impact Strength Rating
- Poor
- Plastic Clarity
- Opaque
- Shape
- Sheet
- Water Absorption
- 0.002
- Water Absorption Rating
- Good
- Tensile Strength Rating
- Good
Dimensions
- Plastic Thickness
- 3/16 in
- Plastic Width
- 48"
- Plastic Length
- 72"
- Thickness
- 3/16"
- Width Tolerance
- (-0.25" - +0.25")
- Length
- 72"
- Width
- 48"
- Length Tolerance
- (-1" - +1")
Description
PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.