Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout

  • Mfr # 05224

  • Zoro # G3201091


product price: $13.79
/ea

Key Features

Material of Construction
PVC
Color/Finish
White
Standards
Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Application
Drain, Waste and Vent
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05224
Zoro #
G3201091
UPC #
012871052248
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Size
2" dia.
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 3/4 in
For Pipe Outside Diameter
2 3/8 in

Details

Item
P-Trap with Solvent Weld Joint and Cleanout
Material of Construction
PVC
Color/Finish
White
Standards
Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Application
Drain, Waste and Vent
Color
White
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Trap
Max. Pressure
Not Rated For Pressure Applications
Fitting Connection Type
Hub
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Traps
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Cleanout P-Trap
Specific Pipe Fitting Shape
Cleanout P-Trap
Pipe Fitting Material
PVC
For Use With
Non-Pressurized Drain, Waste and Vent Sanitary Systems
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Type
Socket
Schedule
Schedule 40
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Socket
Includes Shield
No
Fitting Side A Gender
Female
Maximum Operating Pressure
Gravity Flow
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40

Description

P-Trap with Cleanout, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 3/8 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 6 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.