Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCTube, 1ft, 0.625"InDia, 0.875"OutDia

  • Mfr # BULK-PT-PVC-4

  • Zoro # G1937596


product price: $9.35
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-4
Zoro #
G1937596
UPC #
193005441180
Country of Origin
China

Dimensions

Length
1 ft
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
0.13 in
Outside Diameter
7/8 in
Outside Diameter Tolerance
+0.03/-0.014 in
Inside Diameter Tolerance
+0.024/-0.008 in
Inside Diameter
5/8 in
Plastic Length Tolerance
-1.000 in
Plastic Length
12 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1
Standards
UL 94 HB
Type
Standard
Tensile Strength (PSI)
7200
Wall Thickness Tolerance
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
UV Resistant
No
Friction Rating
Not Slippery
Wear Factor
Fair
Tensile Strength
7,200 psi
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.2 %
Friction Coefficient
0.6
Maximum Temperature
140 Degrees F
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Machinability
Not Rated
Impact Strength
1.0 ft-lb/in
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 7/8 in, Inside Diameter 5/8 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.