Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCTube, 2ft, 0.25"InDia, 0.625"OutDia

  • Mfr # BULK-PT-PVC-7

  • Zoro # G1937541


product price: $16.29
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-7
Zoro #
G1937541
UPC #
193005408800
Country of Origin
China

Dimensions

Length
2 ft
Inside Dia.
1/4 in
Outside Dia.
5/8 in
Wall Thickness
0.19 in
Inside Diameter Tolerance
+0.014/-0.002 in
Outside Diameter
5/8 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+0.024/-0.008 in
Plastic Length
24 in

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Type
Standard
Min. Temp. (F)
-20
Tensile Strength (PSI)
7200
Standards
UL 94 HB
Impact Strength (Lbs.)
1
Wall Thickness Tolerance
Not Rated
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
Water Absorption
0.2 %
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Friction Rating
Not Slippery
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Hardness
Rockwell R115
Tensile Strength
7,200 psi
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/4 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.