Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCTube, 3ft, 0.25"InDia, 0.625"OutDia

  • Mfr # BULK-PT-PVC-6

  • Zoro # G1934638


product price: $19.89
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-6
Zoro #
G1934638
UPC #
193005324001
Country of Origin
China

Dimensions

Length
3 ft
Outside Dia.
5/8 in
Wall Thickness
0.19 in
Inside Dia.
1/4 in
Outside Diameter
5/8 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+0.024/-0.008 in
Inside Diameter Tolerance
+0.014/-0.002 in
Plastic Length Tolerance
-1.000 in
Plastic Length
3 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-20
Standards
UL 94 HB
Max. Temp. (F)
140
Impact Strength (Lbs.)
1
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
7200
Type
Standard
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Machinability
Not Rated
Friction Coefficient
0.6
Impact Strength
1.0 ft-lb/in
Plastic Hardness
Rockwell R115
Water Absorption
0.2 %
Minimum Temperature
-20 Degrees F
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Tensile Strength
7,200 psi
Plastic Clarity
Opaque
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
90 Shore D

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/4 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.