Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCTube, 3ft, 0.625"InDia, 1.125"OutDia

  • Mfr # BULK-PT-PVC-22

  • Zoro # G1935240


product price: $43.75
/ea

Key Features

Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-22
Zoro #
G1935240
UPC #
193005326395
Country of Origin
China

Dimensions

Length
3 ft
Inside Dia.
5/8 in
Outside Dia.
1-1/8 in
Wall Thickness
0.25 in
Outside Diameter
1 1/8 in
Inside Diameter Tolerance
+0.024/-0.008 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.038/-0.018 in
Inside Diameter
5/8 in
Plastic Length
3 ft

Details

Item
PVC Tube Stock
Material
PVC Type 1
Color
Gray
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
140
Type
Standard
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-20
Standards
UL 94 HB
Impact Strength (Lbs.)
1
Tensile Strength (PSI)
7200
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Wear Factor
Fair
UV Resistant
No
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0.2 %
Friction Coefficient
0.6
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Tensile Strength
7,200 psi
Impact Strength
1.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
90 Shore D
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated

Description

PVC Tube Stock, PVC Type 1, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/8 in, Inside Diameter 5/8 in, Gray, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.