Zoro Homepage

PVDF Rod, 1.125"Dia, 10ftL, White

  • Mfr # BULK-PR-PV-13

  • Zoro # G816327558


product price: $885.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
White
Material
PVDF
Shape
Rod
Plastic Density
0.064 lb/cu in
Water Absorption
0.3 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PV-13
Zoro #
G816327558
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 1/8 in
Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
Not Rated
Plastic Length
10 ft

Description

PVDF Rod, PVDF, Plastic Length 10 ft, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.