Zoro Homepage

PVDF Rod, 1.125"Dia, 5ftL, White

  • Mfr # BULK-PR-PV-14

  • Zoro # G316327591


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color
White
Plastic Clarity
Opaque
Shape
Rod
Material
PVDF
Standards
FDA, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PV-14
Zoro #
G316327591
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length Tolerance
Not Rated
Plastic Length
5 ft
Plastic Diameter Tolerance
Not Rated
Plastic Diameter
1 1/8 in

Details

Color
White
Plastic Clarity
Opaque
Shape
Rod
Material
PVDF
Standards
FDA, UL 94 V-0
Item
PVDF Rod
Plastic Density
0.064 lb/cu in
Friction Coefficient
Not Rated
Water Absorption
0.3 %
Light Transmission
25 %
Shore Hardness
75 Shore D
Rockwell Hardness
80 HRM
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
15.269 lb
Maximum Temperature
265 Degrees F
Impact Strength
1.97 ft-lb/in
Dielectric Strength
20 kV/mm
Minimum Temperature
-25 Degrees F
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
260,000 psi
Machinability
100 %

Description

PVDF Rod, PVDF, Plastic Length 5 ft, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.