Shop ZORO SELECT

PVDF Rod, 1.25"Dia, 10ftL, White

  • Mfr # BULK-PR-PV-19
  • Zoro # G416327477

product price: 
$
1,384.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
PVDF
Color
White
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.064 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-PV-19
Zoro #
G416327477
UPC #
-
Country of Origin
United States
Item
PVDF Rod
Material
PVDF
Color
White
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.064 lb/cu in
Shape
Rod
Water Absorption
0.3 %
Standards
FDA, UL 94 V-0
Minimum Temperature
-25 Degrees F
Flexural Modulus
260,000 psi
Light Transmission
Not Rated
Impact Strength
1.97 ft-lb/in
FDA Compliance
FDA Compliant
Maximum Temperature
265 Degrees F
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
80 HRM
Wear Rate
Not Rated
Machinability
100 %
Static-Resistant
Not Static-Resistant
Weight
37.7 lb
Tensile Strength
Not Rated
Shore Hardness
75 Shore D

Dimensions

Plastic Diameter Tolerance
Not Rated
Plastic Diameter
1 1/4 in
Plastic Length Tolerance
Not Rated
Plastic Length
10 ft

Description

PVDF Rod, PVDF, Plastic Length 10 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.