PVDF Rod, 1.25"Dia, 4ftL, White
Mfr # BULK-PR-PV-21
Zoro # G616327468
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Plastic Density
0.064 lb/cu in
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Standards
FDA, UL 94 V-0
Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-PV-21
Zoro #
G616327468
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length Tolerance
Not Rated
Plastic Diameter
1 1/4 in
Plastic Diameter Tolerance
Not Rated
Plastic Length
4 ft
Description
PVDF Rod, PVDF, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.