Zoro Homepage

PVDF Rod, 1"Dia, 5ftL, White

  • Mfr # BULK-PR-PV-2

  • Zoro # G216327578


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
Not Rated
Color
White
Water Absorption
0.3 %
Plastic Density
0.064 lb/cu in
Standards
FDA, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PV-2
Zoro #
G216327578
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
5 ft
Plastic Diameter
1 in
Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
Not Rated

Description

PVDF Rod, PVDF, Plastic Length 5 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.