Shop ZORO SELECT

PVDF Rod, 3.5"Dia, 1ftL, White

  • Mfr # BULK-PR-PV-78
  • Zoro # G116327517

product price: 
$
1,154.99
/ea
Free Shipping & Returns

Key Features

Material
PVDF
Color
White
Shape
Rod
Water Absorption
0.3 %
Friction Coefficient
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-PV-78
Zoro #
G116327517
UPC #
-
Country of Origin
United States
Item
PVDF Rod
Material
PVDF
Color
White
Shape
Rod
Water Absorption
0.3 %
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Standards
FDA, UL 94 V-0
Plastic Density
0.064 lb/cu in
Maximum Temperature
265 Degrees F
Minimum Temperature
-25 Degrees F
Tensile Strength
Not Rated
Dielectric Strength
20 kV/mm
Impact Strength
1.97 ft-lb/in
Light Transmission
25 %
UV-Resistant
UV-Resistant
Rockwell Hardness
80 HRM
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
260,000 psi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.6 x 10^-5 in/in/ Degrees F
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D
Weight
29.557 lb
Machinability
100 %

Dimensions

Plastic Diameter Tolerance
Not Rated
Plastic Diameter
3 1/2 in
Plastic Length
12 in
Plastic Length Tolerance
Not Rated

Description

PVDF Rod, PVDF, Plastic Length 12 in, Plastic Diameter 3 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.