PVDF Rod, 3.5"Dia, 3ftL, White
Mfr # BULK-PR-PV-76
Zoro # G016327532
product price: $2,876.99
/ea
Free Shipping & Returns
Key Features
Material
PVDF
Color
White
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-PV-76
Zoro #
G016327532
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
3 ft
Plastic Diameter
3 1/2 in
Plastic Diameter Tolerance
Not Rated
Plastic Length Tolerance
Not Rated
Description
PVDF Rod, PVDF, Plastic Length 3 ft, Plastic Diameter 3 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.