PVDF Rod, 3"Dia, 10ftL, White
Mfr # BULK-PR-PV-67
Zoro # G316327614
product price: $6,495.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Water Absorption
0.3 %
Plastic Density
0.064 lb/cu in
Standards
FDA, UL 94 V-0
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-PV-67
Zoro #
G316327614
UPC #
-
Country of Origin
United States
Dimensions
Plastic Diameter
3 in
Plastic Diameter Tolerance
Not Rated
Plastic Length
10 ft
Plastic Length Tolerance
Not Rated
Description
PVDF Rod, PVDF, Plastic Length 10 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -25 Degrees F, Maximum Temperature 265 Degrees F, Tensile Strength Not Rated, Impact Strength 1.97 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.3 Percent, Plastic Density 0.064 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.