Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 1/2" Flange W

  • Mfr # SKx45mm

  • Zoro # G314642498


product price: $36.29
/ea

Key Features

Bore Bushing Series
SK
Length
1.875 in
Taper
3/4 in Per ft
Includes
(3) Cap Screws
Flange Type
Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKx45mm
Zoro #
G314642498
UPC #
00195057202184
Country of Origin
China

Dimensions

Length
1.875 in
Bolt Size
5/16"-18 x 2 in
Overall Diameter
3.875 in
Bolt Circle Diameter
3.31 in
Flange Width
1/2 in
Bushing Diameter
2.813 in
Bore Diameter
45 mm
Length Less Flange
1.375 in
Keyway Width
14 mm
Keyway Height
4 mm

Details

Bore Bushing Series
SK
Taper
3/4 in Per ft
Includes
(3) Cap Screws
Item
QD Bushing
Flange Type
Split
Material
Steel
System of Measurement
Metric
Bushing Type
Quick Detachable
For Shaft Type
Keyed
Maximum Torque
7,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 45 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.